Learn More
Erlab™ CaptairStore 822 B V2 Filtering Chemical Storage Cabinet with Pull Drawer
Shop All Erlab Products

Description
Erlab™'s CaptairStore Filtering Chemical Storage Cabinets are designed with advanced carbon filtration, Flex Technology and a simple, innovative way to keep you safe. With the push of one button, it will set you free of limitations in order to focus on what is most important: your work.
- Cabinet is filtered 24 hours, 7 days a week
- No build up of vapors or odors present within the cabinet as air is continuously turned over
- No HVAC connection required to the outside
- Units arrive completely knocked down and require assembly (with exception of 822 B)
- Includes one storage compartment with large volume drawer
Specifications
Specifications
| Product Type | Solvent Storage Cabinet |
| Hinge Side | Left and Right |
| For Use With (Equipment) | Captair Ductless Filtering Fume Hoods |
| Certifications/Compliance | AFNOR NF X 15-211:2009 |
| Door Type | Extractable |
| Includes | Storage Cabinet, Power Cord, Fan Motor, Spill Mat, Sliding Shelf |
| Cabinet Type | Chemical Storage |
| Color | White |
| Depth (English) | 22.8 in. |
| No. of Doors | 1 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
