Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Capto™ DEAE Chromatography Media

Catalog No. 45002960 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-002-960 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-002-960 Supplier Cytiva Supplier No. 17544301
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for fast, efficient capture and intermediate protein purification

  • Composed of high-flow agarose matrix modified with dextran surface extenders and weak diethylaminoethyl (DEAE) anion exchanger
  • Combination of high volume throughput and dynamic binding capacity at high flow
  • Withstands effective CIP procedure and is chemically stable
  • Available in range of different bulk pack sizes and convenient pre-packed formats for easy scale-up and process development

TRUSTED_SUSTAINABILITY

Specifications

Quantity 100mL
For Use With (Application) For Capture, Intermediate Protein Purification
Anion Exchange Type Weak anion exchanger
Product Type Capto DEAE Media
Particle Size 90 μm
Matrix Cross linked agarose w/dextran surface extender
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.