Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Capto™ Multimodal (MMC) Chromatography Media

Catalog No. 45002953 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
25 mL
100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-002-953 25 mL
45-002-952 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-002-953 Supplier Cytiva Supplier No. 17531710
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used to solve specific purification challenges at both high and low ionic strengths

  • Composed of rigid, high-flow agarose matrix and novel multimodal ligand
  • Used to bind proteins at conductivity of feed material
  • Ligand contains carboxylic acid group and exhibit the properties of weak cation exchanger
  • High dynamic binding capacity at high conductivity
  • High-volume throughput cuts process times
  • Available in range of different bulk pack sizes and convenient pre-packed formats for easy scale-up and process development
  • Dynamic binding capacity at 10% breakthrough as measured at a residence time of 2 min, 300cm/h in a Tricorn(TM) 5/100 column with 10cm bed height in 50mM Sodium acetate, pH 4.75, 250mM NaCl.

Warranty and Services

Store at 4° to 30°C in 20% Ethanol

TRUSTED_SUSTAINABILITY

Specifications

Quantity 25 mL
For Use With (Application) For Multimodal Chromatography
Anion Exchange Type Weak cation exchanger
Product Type Capto MMC Media
Particle Size 75 μm
Matrix Highly cross linked agarose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.