Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific CapTrack™ Automated Tube Recapper
Click to view available options
Dimensions (L x W x H):
22.5 x 20.7 x 14.2 in.
Description
- Portable benchtop device that automates blood tubes recapping, tracking and sample management for a small to mid size blood processing labs
Specifications
Specifications
Dimensions (L x W x H) | 22.5 x 20.7 x 14.2 in. |
Height (English) | 14.2 in. |
Length (English) | 22.5 in. |
Net Weight (English) | 90 lb. |
Voltage | 120/240 V |
Width (English) | 20.7 in. |
Frequency | 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction