Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CApture™ BT Fuming System Accessory, Main Carbon Filter
SDP

Catalog No. 3186500 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
CApture BT Fuming System and CApture Fuming System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
31-865-00 CApture BT Fuming System and CApture Fuming System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31-865-00 Supplier Labconco™ Supplier No. 3186500
Add to Cart
Add to Cart

For use with CApture BT Fuming System

Granular activated carbon filter traps cyanoacrylate (CA) fumes before exhausting from chamber. Replace approximately every 500 fuming cycles. • Granular activated carbon filter• Traps cyanoacrylate (CA) fumes before exhausting from chamber• Replace approximately every 500 fuming cycles

Specifications

Product Type Fuming System Chamber
Filter Type Carbon
Material Polyester
Dimensions (L x W x H) 45.7 x 45.7 x 7.6 cm (18 x 18 x 3 in.)
For Use With (Application) Filter: Trace odor
For Use With (Equipment) CApture BT Fuming System and CApture Fuming System
Weight (English) 20 lb.
Weight (Metric) 9 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.