Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CApture™ BT Fuming System Accessory, Perforated Shelf Kits
GSA_VASDP

Catalog No. 3181612 Shop All Labconco Corporation Products
Change view
Click to view available options
Weight (Metric):
5 kg
9 kg
14 kg
Includes:
1 stainless steel shelf
2 stainless steel shelves
3 stainless steel shelves
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Includes
31-816-12 9 kg 2 stainless steel shelves
31-816-11 5 kg 1 stainless steel shelf
31-816-13 14 kg 3 stainless steel shelves
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-816-12 Supplier Labconco™ Supplier No. 3181612
Add to Cart
Add to Cart

For use with CApture BT Fuming System

Wire and perforated shelf kits for evidence to sit on or hang from for fuming in the CApture™ BT Fuming Chamber. Includes one perforated stainless steel shelf, 26 in. w x 23 in. d. The increased solid surface on these shelves provides greater stability and makes them ideal for small evidence. Each shelf fits onto CApture BT sidewall brackets for easy installation and removal. All shelves are made of stainless steel. Full-size shelves have a weight limit of 25 lbs per shelf. Wire half shelves have a weight limit of 15 lbs each.The CApture BT can hold up to 4 full-size wire shelves, 8 half-depth shelves, or 3 perforated shelves.• Includes 2 perforated shelves• Stainless steel• Shelf Dimensions: 26 in. W x 23 in. D• Weight limit per shelf: 25 lbs.• Evidence can sit on or be hung from for fuming in CApture™ BT Fuming Chamber

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Fuming System Chamber
Material Stainless Steel
Depth (English) 23 in.
Depth (Metric) 58.4 cm
For Use With (Equipment) CApture BT Fuming System
Includes 2 stainless steel shelves
Weight (English) 20 lb.
Weight (Metric) 9 kg
Width (English) 26 in.
Width (Metric) 66 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.