Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ CaptureSelect™ GM-CSF Affinity Matrix
Click to view available options
Quantity:
5 mL
10 mL
50 mL
Description
CaptureSelect GM-CSF Affinity Matrix is suitable for the purification of granulocyte-macrophage colony-stimulating factor (GM-CSF), a cytokine that functions as a white blood cell growth factor. The affinity matrix enables purification of this cytokine with high purity and yield in a single step. The CaptureSelect affinity ligand is immobilized on a high-capacity agarose matrix.
Specifications
Specifications
Content And Storage | Store in refrigerator (2°C to 8°C). |
Shipping Condition | Room Temperature |
Form | Liquid Suspension |
Product Line | CaptureSelect™ |
Quantity | 10 mL |
Type | Affinity Matrix |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction