Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Carb-X™ Containers
SCI_ED

Catalog No. S90440A Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Lid; For 2 to 8 qt. containers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S90440A Lid; For 2 to 8 qt. containers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90440A Supplier Rubbermaid™ Supplier No. FG650900WHT/EMD

missing translation for 'validMainframeMsg'

Specifications

Certifications/Compliance NSF
Color White
Material HDPE
Shape Square
For Use With (Equipment) Square Storage Container
Product Type Lid
Quantity 12 Pack
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Dimensions (L x W x H) 8.34 x 8.31 in. (21.18 x 21.1 cm)
Length (Metric) 0.5 cm
Length (English) 9 in.
Width (Metric) 12 cm
Width (English) 8.47 in.
Height (Metric) 0.51 cm
Height (English) 0.51 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.