Learn More
Description
- CarboBlack B with its higher surface area supports up to 10% loading of a nonsilicone liquid phase
- CarboBlack C supports up to 1% loading of a nonsilicone liquid phase
- Carbowax 20M-loaded CarboBlack packings are available
- CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
- Minimum order quantity: 10g
Specifications
Specifications
| Max. Temperature | 500°C |
| Particle Size | 80/100 Mesh |
| Type | Packing Material |
| Material | CarboBlack C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
