Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboBlack Packings
SDP

Catalog No. 06712949 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Particle Size:
60/80 Mesh
80/100 Mesh
80/120 Mesh
Material:
0.19% Picric Acid on CarboBlack C
5% Carbowax 20 M on CarboBlack B
6.6% Carbowax 20 M on CarboBlack B
CarboBlack B
CarboBlack C
Max. Temperature:
120°C
225°C
500°C
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Material Max. Temperature
06-712-949 80/120 Mesh 6.6% Carbowax 20 M on CarboBlack B 225°C
06-712-951 80/100 Mesh 0.19% Picric Acid on CarboBlack C 120°C
06-712-944 80/100 Mesh CarboBlack C 500°C
06-712-943 60/80 Mesh CarboBlack C 500°C
06-712-948 80/120 Mesh 5% Carbowax 20 M on CarboBlack B 225°C
06-712-942 80/120 Mesh CarboBlack B 500°C
06-712-941 60/80 Mesh CarboBlack B 500°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-712-949 Supplier Restek™ Supplier No. 25508
Add to Cart
Add to Cart

Graphitized carbon black offers unique selectivity and very little adsorption.

  • CarboBlack B with its higher surface area supports up to 10% loading of a nonsilicone liquid phase
  • CarboBlack C supports up to 1% loading of a nonsilicone liquid phase
  • Carbowax 20M-loaded CarboBlack packings are available
  • CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
  • Minimum order quantity: 10g

Specifications

Max. Temperature 225°C
Particle Size 80/120 Mesh
Type Packing Material
Material 6.6% Carbowax 20 M on CarboBlack B
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.