Learn More
Description
- Conductive tips with surface resistivity: 103 ohm cm
- Attach to stainless-steel tweezer body
Specifications
Specifications
| Product Type | Replacement Tips |
| For Use With (Application) | 159A-RT Tweezers |
| Includes | 2 tips and 4 screws |
| Quantity | Each |
| Tip Style | Fine |
| Width (Metric) | 0.05 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.