Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Carbofib Tip Tweezers: Replacement Tips

Catalog No. 18100824 Shop All Excelta Corporation Products
Change view
Click to view available options
Tip Style:
Curved
Fine
Flat
Small
Width (Metric):
0.05 cm
0.1 cm
0.15 cm
For Use With (Application):
159A-RT Tweezers
159B-RT Tweezers
159D-RT Tweezers
759D-RTX Tweezers
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Width (Metric) For Use With (Application)
18-100-824 Curved 0.15 cm 759D-RTX Tweezers
17-467-293 Fine 0.05 cm 159A-RT Tweezers
17-456-052 Flat 0.15 cm 159D-RT Tweezers
17-467-297 Small 0.1 cm 159B-RT Tweezers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-100-824 Supplier Excelta™ Supplier No. 759DRTX
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Screw-on tips in assorted point styles

  • Conductive tips with surface resistivity: 103 ohm cm
  • Attach to stainless-steel tweezer body

Specifications

Product Type Replacement Tips
For Use With (Application) 759D-RTX Tweezers
Includes 2 tips and 4 screws
Quantity Each
Tip Style Curved
Width (Metric) 0.15 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.