Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Carbon Filters for Protector™™ Workstations
GSA_VASDP

Catalog No. 16108304 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Application):
Adsorb Formalin, Formaldehyde
Adsorb Xylene, Toluene, Solvents
Weight (Metric):
5.4 Kg
6.4 Kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Weight (Metric)
16-108-304 Adsorb Formalin, Formaldehyde 6.4 Kg
16-108-303 Adsorb Xylene, Toluene, Solvents 5.4 Kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-108-304 Supplier Labconco™ Supplier No. 3924201
Add to Cart
Add to Cart

Absorb harmful chemical fumes and vapors

Compatible with Protector Work Stations with Built-In Blowers (2004 or newer).

Order Info

18W x 36D x 1 in.H (45.7 x 914 x 2.5cm).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Filter Type Carbon
For Use With (Equipment) Protector Work Station
Height (English) 1 in.
Weight (English) 14 lb.
Weight (Metric) 6.4 Kg
Length (English) 30 to 40 in.
Depth (English) 36 in.
Width (English) 18 in.
Height (Metric) 2.5 cm
Dimensions 30 to 40 x 18 x 1 in. (76.2 to 101.6 x 45.7 x 2.5 cm)
Depth (Metric) 91.4 cm
Length (Metric) 76.2 to 101.6 cm
Width (Metric) 45.7 cm
Product Type Filter
For Use With (Application) Adsorb Formalin, Formaldehyde
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.