Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Carbonaceous Shale Specimen
SCI_ED

Catalog No. S26622 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26622 10/Pk. 2 to 3 cm
S24742 1 Ea. 2 to 3 cm
S24743 12/Pk. 2 to 3 cm
S26664 1 Ea. 7 to 8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S26622 Supplier Eisco™ Supplier No. ESNG0038PK10
Only null left
Add to Cart
Add to Cart

Carbonaceous Shale Specimen is formed from cementation and lithification of very small grains of rock, commonly mud or clay.

  • Carbon within sample indicates it was deposited in anoxic environment, such as deep sea
  • For use in sedimentary rock identification exercises due to its recgonizable fissile habit
  • Correlates well to Next Generation Science Standards Evidence Statements
  • Fossils may be contained within samples, offering students opportunity to investigate
  • Black color of rock indicates organic-rich composition
  • Black shale can contain trace amounts of oil, and is studied heavily for this reason

Specifications

Product Type Sedimentary Rock, Carbonaceous Shale
Quantity 10/Pk.
Specimen Size 2 to 3 cm
Weight (Metric) 0.2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.