Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Carbopack™ B Thermal Desorption Tube

Catalog No. 111005379 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (English) Outer:
1/4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
11-100-5379 1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-5379 Supplier MilliporeSigma™ Supelco™ Supplier No. 30136U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments

  • Surface Area: ∼100 m2/g
  • USP Type: S12
  • Unconditioned
  • Fritted
TRUSTED_SUSTAINABILITY

Specifications

Overall Length (Metric) 8.89 cm
For Use With (Application) Air monitoring, Environmental, Industrial hygiene
Diameter (Metric) Outer 6.35 mm
Description 45-60 mesh
Overall Length (English) 3.5 in.
Product Line Carbopack
Packaging Quantity 10/Pk.
Diameter (English) Outer 1/4 in.
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Material Glass
Matrix Carbopack™
Type Thermal Desorption Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.