Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carboplatin, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 g
5 g
Description
Solubility
Soluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place.

Specifications
Specifications
Color | White |
Quantity | 5 g |
Merck Index | 14,1822 |
Solubility Information | Soluble in water. |
Physical Form | Powder |
Chemical Name or Material | Carboplatin |
Safety and Handling
EINECSNumber | 255-446-0 |
RTECSNumber | TP2300000 |
TSCA | No |
Recommended Storage | Store at -20°C |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction