Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Carbotrap™ 217 Glass Thermal Dispersion Tube

Catalog No. 111005465 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
11-100-5465 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-5465 Supplier MilliporeSigma™ Supelco™ Supplier No. 28312U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suitable for use with Air Monitoring

  • Fritted
  • Pre-Conditioned
TRUSTED_SUSTAINABILITY

Specifications

Includes Carbotrap™ 217 Glass TD Tube (Sealed In TDS3 Storage Container)
Overall Length (Metric) 177.8 mm
For Use With (Application) Air Monitoring
Material Glass
Type Thermal Desorption Tube
For Use With (Equipment) Gerstel™ TDS A & TDS 2
Overall Length (English) 7 in.
Matrix Carbotrap™ 217, Carbotrap™ B Graphitized Carbon Black (GCB), Carboxen™ 1000 Carbon Molecular Sieve (CMS)
Methods EPA TO-17
Product Line Carbotrap
Diameter (Metric) Outer 6 mm
Packaging Quantity 1/Pk.
Diameter (Metric) Inner 4 mm
Show More Show Less

Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.