Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Carbotrap™ 217 Thermal Desorption Tubes

Catalog No. 111007945 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Material:
Glass
Stainless Steel
Description:
Pre-conditioned
Pre-conditioned/Sealed with Brass Endcaps
Unconditioned
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Description
11-100-7945 Stainless Steel Unconditioned
11-100-5360 Glass Pre-conditioned
11-100-5347 Glass Pre-conditioned/Sealed with Brass Endcaps
11-100-5355 Stainless Steel Pre-conditioned
11-100-5346 Stainless Steel Pre-conditioned/Sealed with Brass Endcaps
11-100-5378 Glass Unconditioned
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-100-7945 Supplier MilliporeSigma™ Supelco™ Supplier No. 30137U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suitable for use with Air Monitoring

  • Applications: Air monitoring, environmental, and industrial hygiene
  • Compatibility: PerkinElmer (ATD-50, ATD-400, TurboMatrix), Markes, DANI, OI Analytical, and Shimadzu instruments
  • Condition: Unconditioned
  • Features: Fritted and pre-conditioned
  • Greener Alternative: Aligned (Waste Prevention, Safer Solvents and Auxiliaries)
  • Matrix: Carbotrap™ 217, Carbotrap™ B graphitized carbon black (GCB), and Carboxen™ 1000 carbon molecular sieve (CMS)
  • Method Compliance: EPA TO-14 and EPA TO-17
  • Packaging: Sealed with brass end-caps, pkg of 10 ea
  • Reusability: At least 50 to 100 times
  • Sustainability: Greener alternative product (Waste Prevention and Safer Solvents and Auxiliaries)
  • Technique: Suitable for active air sampling
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 6.35 mm
Overall Length (Metric) 88.9 mm
Includes 10 Carbotrap™ 217 Thermal Desorption Tubes, Brass Endcaps
Type Thermal Desorption Tube
Material Stainless Steel
Matrix Carbotrap™ 217, Carbotrap™ B Graphitized Carbon Black (GCB), Carboxen™ 1000 Carbon Molecular Sieve (CMS)
Packaging Quantity 10/Pk.
Product Line Carbotrap
Diameter (English) Outer 1/4 in.
For Use With (Application) Air Monitoring
Description Unconditioned
Overall Length (English) 3.5 in.
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Methods EPA TO-14, EPA TO-17
Show More Show Less

Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.