Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Carbotrap™ 300 Thermal Desorption Tubes

Catalog No. 111005463 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Material:
Glass
Stainless Steel
For Use With (Equipment):
Gerstel TDS A & TDS 2
Tekmar AEROTrap 6000 Models
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material For Use With (Equipment)
11-100-5463 Glass Gerstel TDS A & TDS 2
11-100-5462 Stainless Steel Gerstel TDS A & TDS 2
11-101-6113 Stainless Steel Tekmar AEROTrap 6000 Models
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-5463 Supplier MilliporeSigma™ Supelco™ Supplier No. 28283U
Add to Cart
Add to Cart

Suitable for use with Air Monitoring

  • Material: Glass
  • Adsorbent: Carbotrap™ C, Carbotrap™ B, and Carbosieve™ S-III
  • Dimensions: 6 mm OD, 4 mm ID, 7 in. length
  • Compatibility: Gerstel™ TDS A and TDS 2
  • Features: Glass frit at the inlet, individually numbered, thermally conditioned, and batch tested
  • Applications: C2 and larger compounds in air
TRUSTED_SUSTAINABILITY

Specifications

Matrix Carbosieve™ S-III Carbon Molecular Sieve (CMS), Carbotrap™ 300, Carbotrap™ B Graphitized Carbon Black (GCB), Carbotrap™ C Graphitized Carbon Black (GCB)
Includes Thermal Desorption Tube, TDS3 Storage Container
Diameter (English) Outer 0.236 in.
Diameter (Metric) Outer 6 mm
For Use With (Application) Air monitoring, analysis of C2 and larger compounds
Overall Length (Metric) 177.8 mm
For Use With (Equipment) Gerstel TDS A & TDS 2
Packaging Quantity 1/Pk.
Overall Length (English) 7 in.
Product Line Carbotrap
Type Thermal Desorption Tube
Diameter (Metric) Inner 4 mm
Description Pre-conditioned
Material Glass
Show More Show Less

Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.