Learn More
MilliporeSigma™ Supelco™ Carbotrap™ 300 Thermal Desorption Tubes
Shop All MilliporeSigma Supelco ProductsDescription
- Application: Suitable for air monitoring, environmental analysis, and industrial hygiene, specifically for C² and larger compounds
- Compliance: Meets EPA TO-1, TO-2, TO-3, and TO-17 requirements
- Adsorbent Matrix: Carbosieve™ S-III Carbon Molecular Sieve, Carbotrap™ 300, Carbotrap™ B Graphitized Carbon Black, and Carbotrap™ C Graphitized Carbon Black
- Features: Glass frit at the inlet, individually numbered, thermally conditioned, and batch tested
Specifications
Specifications
| For Use With (Application) | Air monitoring, Industrial hygiene, Environmental monitoring, C2 and larger volatile organic compounds analysis |
| Includes | TDS³ Storage Container |
| Methods | EPA TO-1, EPA TO-2, EPA TO-3, EPA TO-17 |
| Overall Length (Metric) | 17.78 cm |
| For Use With (Equipment) | Tekmar AEROTrap 6000 Models |
| Diameter (Metric) Outer | 6 mm |
| Diameter (Metric) Inner | 5 mm |
| Product Line | Carbotrap |
| Description | Pre-conditioned |
| Matrix | Carbosieve™ S-III Carbon Molecular Sieve (CMS), Carbotrap™ 300, Carbotrap™ C Graphitized Carbon Black (GCB), Carbotrap™ Graphitized Carbon Black (GCB) |
| Show More |
Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.