Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Carbotrap™ 349 Glass Thermal Desorption Tube

Catalog No. 111005466 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (English) Inner:
0.157 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
11-100-5466 0.157 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-5466 Supplier MilliporeSigma™ Supelco™ Supplier No. 28311U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suitable for use with Air Monitoring

  • Fritted
  • Pre-Conditioned
TRUSTED_SUSTAINABILITY

Specifications

Includes TDS³ Storage Container
Diameter (English) Inner 0.157 in.
Diameter (English) Outer 0.236 in.
Overall Length (Metric) 177.8 mm
Material Glass
For Use With (Equipment) Gerstel™ TDS A & TDS 2
Type Thermal Desorption Tube
Packaging Quantity 1/Pk.
Diameter (Metric) Outer 6 mm
Product Line Carbotrap
Diameter (Metric) Inner 4 mm
For Use With (Application) Air Monitoring
Overall Length (English) 7 in.
Matrix Carbopack™ Y Graphitized Carbon Black (GCB), Carbopack™ B Graphitized Carbon Black (GCB), Carbotrap™ 349, Carboxen™ 1003 Carbon Molecular Sieve (CMS)
Methods EPA IP-1 B, NIOSH 2549
Show More Show Less

Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.