Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Carboxen™ 569 Thermal Desorption Tubes

Catalog No. 111005357 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Description:
Pre-conditioned
Pre-conditioned/Sealed with Brass Endcaps
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
11-100-5357 Pre-conditioned
11-100-5348 Pre-conditioned/Sealed with Brass Endcaps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-5357 Supplier MilliporeSigma™ Supelco™ Supplier No. 29534U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suitable for use with Air Monitoring

  • Dimensions: 1/4 in. O.D. x 3.5 in. L
  • Packaging: 10/Pk.
  • Matrix: Carboxen™ 569 carbon molecular sieve (CMS)
  • Material: Glass with frit
  • Compatibility: Suitable for use with PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu instruments
  • Applications: Active air sampling and air monitoring
  • Key Features: Preconditioned; suitable for sampling in high humidity conditions; reusable; aligns with Waste Prevention and Safer Solvents and Auxiliaries principles
TRUSTED_SUSTAINABILITY

Specifications

Overall Length (Metric) 88.9 mm
Description Pre-conditioned
Includes 10 Thermal Desorption Tubes
Material Glass
Diameter (Metric) Outer 6.35 mm
Product Line Carboxen
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
For Use With (Application) Air Monitoring
Diameter (English) Outer 1/4 in.
Packaging Quantity 10/Pk.
Matrix Carboxen™ 569 Carbon Molecular Sieve (CMS)
Overall Length (English) 3.5 in.
Type Thermal Desorption Tube
Show More Show Less

Carboxen is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.