Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Cardboard Cryogenic Freezer Box
GREENER_CHOICE

Catalog No. 17100430
Change view
Click to view available options
Holds:
0.2 mL Tubes
0.5 mL Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
17-100-430 0.2 mL Tubes
17-100-470 0.5 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-100-430 Supplier Heathrow Scientific™ Supplier No. 120220
Add to Cart
Add to Cart

The Cardboard Cryogenic Microtube Box is used for safe storage of microtubes and vessels that require low temperature storage.

  • Low profile boxes are available in two sizes to accommodate standard 0.5 mL and 0.2 mL microtubes and vessels of a similar size
  • Partitions included in the boxes
  • Will fit into most standard freezer racking

Specifications

Capacity (Metric) 169 Microtubes
Color White
Material Cardboard
Shape Square
Type Freezer Box
Holds 0.2 mL Tubes
Dimensions (L x W x H) 5.2 x 5.2 x 1.1 in. (13.3 x 13.3 x 2.9 cm)
Diameter (Metric) Well 9.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.