Learn More
Heathrow Scientific™ Cardboard Cryogenic Freezer Box Partition/Divider

Description
- Array: 10 x 10
- Low Temp: -196°C
Specifications
Specifications
| Color | White |
| Material | Cardboard |
| Shape | Square |
| Type | Box Divider |
| For Use With (Equipment) | 1.5/2.0 mL Cryogenic Vials |
| Holds | 64 Cryogenic Vials |
| Tube Array | 8 x 8 |
| Withstand Temperature (Metric) | -196°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.