Learn More
Heathrow Scientific™ Cardboard Cryogenic Tube Storage Box and Lid

Description
- Made from cardboard
- Colors allow for easy identification and sorting purposes
Specifications
Specifications
| Color | Red |
| Material | Cardboard |
| Shape | Square |
| Type | Cryo Box |
| Holds | 1.5/2.0 mL Tubes |
| Withstand Temperature (Metric) | -196°C |
| Dimensions (L x W x H) | 5.2 x 5.2 x 2 in. (13.3 x 13.3 x 5 cm) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.