Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cardboard Mailing Cartons

Catalog No. 03520B Shop All Fisherbrand Products
Click to view available options
Diameter (English) Exterior:
1.75 in.
2.25 in.
Diameter (Metric) Exterior:
4.4 cm
5.7 cm
Height (English) Exterior:
5.75 in.
6.75 in.
7 in.
Height (Metric) Exterior:
14 cm
17 cm
18 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Heavy cardboard containers have metal bottoms and screw caps

  • Water testing mailers
  • For bottles and samples; can also be used for shipping medical and dental apparatus Fully assembled with corrugated pads in cover and bottom of tube

Specifications

Applications For bottles and samples; can also be used for shipping medical and dental apparatus
Height (English) Exterior 7 in.
Type Cardboard Mailing Carton
Height (Metric) Exterior 18 cm
Diameter (English) Exterior 1.75 in.
Diameter (Metric) Exterior 4.4 cm
Dimensions (LxWxH) 1.75 in. (Dia.) x 7 in. (H)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.