Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Bio-Shield™ Wrap

Catalog No. p-3080932
Click to view available options
Dimensions (L x W):
12 x 12 in. (30.48 x 30.48 cm)
15 x 15 in. (38.1 x 38.1 cm)
30 x 30 in. (76.2 x 76.2 cm)
36 x 36 in. (91.44 x 91.44 cm)
40 x 40 in. (101.6 x 101.6 cm)
48 x 48 in. (121.92 x 121.92 cm)
8 x 8 in. (20.32 x 20.32 cm)
9 x 9 in. (22.86 x 22.86 cm)

Excellent barrier against airborne bacteria

  • Soft, drapable wrap
  • Repels fluids
  • Virtually lint free
  • Protects wrapped contents from contamination
  • Regular Duty (1.0 oz../sq. yd.)

Specifications

Color Blue
For Use With (Application) Excellent barrier against airborne bacteria, protects wrapped contents from contamination, ideal for lighter specialty trays, pitchers, small basins and huck towels
Material Wet-laid Cellulose
Sterility Non-sterile
Quantity 500/Cs.
Dimensions (L x W) 15 x 15 in. (38.1 x 38.1 cm)
Length (English) 15 in.
Length (Metric) 38.1 cm
Width (English) 15 in.
Width (Metric) 38.1 cm
Product Type Sterilization Wrap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.