Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ CR100 Non-Sterile Latex Cleanroom Gloves
Shop All Cardinal Health Products
Click to view available options
Size:
6.5
7
7.5
8
8.5
9
Description
- Powder free, natural rubber latex
- Recommended for Class 10/ISO 4 or higher cleanrooms
- Length 12 in., Finger thickness 8 mil
- Clean-processed and chlorinated
- Exclusive hand molds with independent thumb design helps reduce hand fatigue
Documentation is available upon request, Tested in accordance with ASTM D 5712, Contains 50 micrograms (μg) or less of total water extractable protein per square decimeter (/dm2), Caution: Safe use of these gloves by or on latex-sensitized individuals has not been established. This product contains natural rubber latex which may cause allergic reactions.
Specifications
Specifications
| Certifications/Compliance | ASTM D3577, IEST-RP-CC005 |
| Cleanroom Class | Class 10 (ISO 4) |
| AQL | 1 |
| Color | Natural |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 8 mil |
| Finger Thickness (Metric) | 0.20 mm |
| Hand | Specific |
| Latex Free | No |
| Material | Latex |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction