Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Nitrile Decontamination Gloves

Catalog No. p-8546031 Shop All Cardinal Health Products
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Powder free, non-sterile nitrile decontamination gloves feature a 16 inch extended cuff for additional coverage.

  • Synthetic nitrile decontamination exam gloves
  • Extended cuff of 16 inches for additional coverage
  • Offers protection for the Central Sterile/Decontamination space where there is potential exposure to sharps and chemicals
  • Full finger texture
  • Tested for use with various lab chemicals and chemotherapy drugs
  • Tested for Puncture Resistance

Specifications

Certifications/Compliance D6319, D6978
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 11 mil
Finger Thickness (Metric) 0.28 mm
Latex Free Yes
Material Nitrile
Size Small
Thickness (English) 11 mil
Thickness (Metric) 0.28 mm
FDA 510 (k) No
Model 88NDS
Series Decontamination
Length (English) 16 in.
Length (Metric) 40.6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.