Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Duraprene™ CP Sterile Neoprene Cleanroom Gloves

Catalog No. 19166613 Shop All Cardinal Health Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
This item is not returnable. View return policy
This item is not returnable. View return policy

Sterile neoprene gloves meet all relevant ASTM standards and are recommended for ISO 5/Class 100 or higher cleanrooms.

  • Sterile, powder free, synthetic neoprene
  • Recommended for ISO 5/Class 100 or higher
  • Length 12 inches
  • Clean-processed and chlorinated
  • Exclusive hand molds with independent thumb design allow for natural fit and movement

Specifications

Certifications/Compliance ASTM D3577
Cleanroom Class Class 100 (ISO 5)
AQL 1
Color Natural
Exterior Finish No Texture
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 0.20 mm
Hand Specific
Latex Free Yes
Material Neoprene
Palm Thickness (English) 7.9 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Size 6
Sterility Sterile
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 13485
Model 2Y72PN60
Series Duraprene™ CP
Tensile Strength 22 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.