Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Regular (Flat) Sterility Maintenance Covers
Shop All Cardinal Health Products
Click to view available options
Length (Metric):
25.4 cm
55.8 cm
76.2 cm
Width (Metric):
15.24 cm
40.6 cm
61 cm
Description
Cardinal Health&trade Sterility Maintenance Cover is used after sterilization to help maintain the sterility and cleanliness of the product. The cover or bag is made of 3 mil low density polyethylene for strength with welded seals to help prevent seal opening in use. It includes a tear opening feature eliminating the need for scissors. The regular, flat cover can be heat sealed or taped closed after the contents are inserted.
Specifications
Specifications
Closure Type | Heat Seal or Tape |
For Use With (Application) | Ideal for covering wrapped items after sterilization to ensure maximum protection from bacteria, moisture and dust, can be heat sealed or taped |
Material | Polypropylene |
Dimensions (L x W) | 22 x 16 in. (55.8 x 40.6cm) |
Length (English) | 22 in. |
Length (Metric) | 55.8 cm |
Width (English) | 16 in. |
Width (Metric) | 40.6 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction