Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Protexis™ Neoprene Surgical Gloves

Catalog No. 19162227 Shop All Cardinal Health Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
This item is not returnable. View return policy
This item is not returnable. View return policy

Neoprene surgical procedure gloves are thinner and softer for enhanced tactile response.

  • Sterile, powder free, neoprene formulation is latex-free
  • Exclusive glove mold allows for anatomical fit with more natural movement in fingers, thumb and palm
  • Softer, thinner synthetic neoprene provides tactile responsiveness
  • Inner nitrile coating enables effortless donning
  • Proprietary interlocking, beaded cuff design reduces roll-down
  • Color: Light brown

Specifications

Certifications/Compliance ASTM D3577, D5151, D6978
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated Yes
Applications Healthcare
AQL 0.65
Color Brown
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 6.7 mil
Finger Thickness (Metric) 0.17 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Neoprene
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Size 7.5
Thickness (English) 6.7 mil
Thickness (Metric) 0.17 mm
Model 2D73DP75
Series Protexis™ Neoprene
Tensile Strength 17 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.