Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Carhartt™ Cayce™ Safety Eyewear
All lenses provide 99% protection from harmful UV rays and are hard coated polycarbonate, scratch-resistant
$242.57 - $294.17
Specifications
Certifications/Compliance | ANSI Z87.1+,CSA Z94.3 |
---|---|
Frame Color | Black |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-155-274
|
Pyramex™
CHB910ST |
Clear |
Case of 12 for $294.17
|
|
|||||
19-155-276
|
Pyramex™
CHB920ST |
Gray |
Case of 12 for $242.57
|
|
|||||
19-155-275
|
Pyramex™
CHB918ST |
Bronze | N/A | N/A | N/A | ||||
Description
Specifications
ANSI Z87.1+,CSA Z94.3 | |
Black | |
Polycarbonate | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title