Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Carhartt™ Rockwood™ Safety Eyewear
Anti-fog lenses
$52.17 - $482.25
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Frame Color | Black, Tan |
Weight (Metric) | 24.6 g |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Description | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Lens Tint | Price | Quantity & Availability | ||||
19-155-268
|
Pyramex™
CHB718DTCC |
Capture Clam | Bronze |
Each for $52.17
|
|
||||
19-155-269
|
Pyramex™
CHB720DT |
Polybag | Gray |
Case of 12 for $482.25
|
|
||||
19-155-270
|
Pyramex™
CHB720DTCC |
Capture Clam | Gray |
Each for $52.17
|
|
||||
19-155-266
|
Pyramex™
CHB710DT |
Polybag | Clear | N/A | N/A | N/A | |||
19-155-267
|
Pyramex™
CHB718DT |
Polybag | Bronze | N/A | N/A | N/A | |||
Description
Specifications
ANSI Z87.1 | |
24.6 g | |
Polycarbonate |
Black, Tan | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title