Learn More
Description
- For a class of 30 students
- With instructions
Specifications
Specifications
| For Use With (Application) | Interesting contrast in color and size for student study. |
| Storage Requirements | 21°C to 23°C |
| Quantity | Ea. |
| Includes | Instructions |
| Sufficient For | Class of 30 students |
| Product Type | Planaria Culture, Black |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

