Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Cyanobacteria Cultures

Shop All Carolina Biological Supply Products


Click to view available options
Product Type:
Anabaena
Contorted Filament Nostoc
Gloeocapsa
Oscillatoria
Media Type:
Alga-Gro™ freshwater
Allen's
Scientific Name:
Anabaena
Gloeocapsa
Nostoc
Oscillatoria
Description
Low light is 50 to 100 ft.. candles of fluorescent light or fluorescent light from the ceiling; High light level is 200 to 400 ft.. candles of fluorescent light 18 to 24 in. from the culture.
- Enough material for a class of 30 students
Specifications
Specifications
| For Use With (Application) | For classroom |
| Storage Requirements | 22°C |
| Quantity | Ea. |
| Scientific Name | Anabaena |
| Sufficient For | Class of 30 students |
| Media Type | Alga-Gro™ freshwater |
| Product Type | Anabaena |
| Temperature (Metric) Range | 22°C |
| Lighting Type | Low |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction