Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Euglenoids
SDPSCI_ED

Catalog No. s07473nd
Click to view available options
Quantity:
Ea.
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

Euglenoids are one of the best-known groups of flagellates, commonly found in freshwater especially when it is rich in organic materials, with a few marine and endosymbiotic members.

Low light is 50 to 100 ft. candles of fluorescent light or fluorescent light from the ceiling; High light level is 200 to 400 ft. candles of fluorescent light 18 to 24 inches from the culture.

  • Enough material for a class of 30 students

Specifications

Storage Requirements 20°C to 22°C
Quantity Ea.
Scientific Name Euglena gracilis
Sufficient For Class of 30 students
Media Type Soil Water and Pea
Product Type Euglena gracilis
Temperature (Metric) Range 22°C
Lighting Type Low
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.