Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Daphnia Food
SDPSCI_ED

Catalog No. s07593nd Shop All Carolina Biological Supply Products
Click to view available options
Quantity:
4 oz.
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

Catalog No. S07593ND

Supplier: Carolina Biological Supply 142316

This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-766-7000. Provide the NEED BY DATE to the customer service agent.

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

Use to culture D. pulex and D. magna in both small and large volumes.

  • For small volumes, use 1/16 tsp. (0.2g) per gallon
  • For large volumes, use 1/2 tsp. (1g) per 5 gallons

Specifications

For Use With (Application) For culturing D. pulex and D. magna in both small and large volumes.
Storage Requirements 24°C to 31°C
Quantity 4 oz.
Sufficient For Class of 30 students
Product Type Daphnia Food
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.