Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Individual Flagellate Cultures



missing translation for 'orderingAttributeHoverText'
Product Type:
Euglena
Volvox
Volvox globator
Scientific Name:
Euglena
Volvox
Volvox globator
Description
Note: To ensure you order enough living materials for the number of students in your class, order 1 culture for up to 30 students, 2 cultures for 31 to 60 students, 3 cultures for 61 to 90 students, etc.
Specifications
Specifications
Packaging | Jar |
Storage Requirements | 20°C to 22°C |
Quantity | Ea. |
Scientific Name | Volvox globator |
Includes | Dropping pipet, appropriate medium |
Sufficient For | Class of 30 students |
Media Type | Alga-Gro freshwater or soil water |
Product Type | Volvox globator |
Temperature (Metric) Range | 22°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction