Learn More
Description
Note: To ensure you order enough living materials for the number of students in your class, order 1 culture for up to 30 students, 2 cultures for 31 to 60 students, 3 cultures for 61 to 90 students, etc.
Specifications
Specifications
| For Use With (Application) | Ideal culture for demonstrating Amoebae structure and locomotion. |
| Packaging | Jar |
| Storage Requirements | 20°C to 22°C |
| Quantity | 1 Ea. |
| Scientific Name | Amoeba proteus |
| Includes | Dropping pipet, appropriate medium |
| Sufficient For | Class of 30 students |
| Media Type | Chilomonas and Wheat Seed with Carolina™ Springwater |
| Product Type | Amoeba proteus |
| Temperature (Metric) Range | 22°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

