Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Insect Collection Set 1, Plastomount Mounted



Click to view available options
:
Insect Collection Set 1, Plastomount Mounted
Description
- Features 14 individually embedded specimens and 2 life cycle mounts
- Includes a key and carrying case (18 x 13 x 3 in.)
Specifications
Specifications
Grade | K to 12 |
Format | Set |
Product Type | Insect Collection Set 1, Plastomount Mounted |
Includes | Blattaria,cleoptera, Diptera, Hemiptera, Homoptera, Hymenoptera, Lepidoptera, Mantodea, Odonata, Orthoptera, Phasmida, Araneae |
Width (English) | 18 in. |
Height (English) | 3 in. |
Depth (English) | 13 in. |
Languages | English |
For Use With (Application) | Educational purposes |
Subject | Biology - Life Science |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction