Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Polysiphonia, Living



Click to view available options
Quantity:
1 Tube
Description
This culture requires low light level: 50 to 100 ft candles of fluorescent light or fluorescent light from the ceiling. The medium is Alga-Gro™ Seawater and the optimum growth temperature is 22° Celsius.
Specifications
Specifications
Storage Requirements | 22°C |
Quantity | 1 Tube |
Sufficient For | Class of 30 students |
Media Type | Alga-Gro™ Seawater |
Product Type | Polysiphonia |
Temperature (Metric) Range | 22°C |
Lighting Type | low light level: 50 to 100 ft candles of fluorescent light or fluorescent light from the ceiling |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction