Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Sea Anemone



Click to view available options
Quantity:
20/Container
Description
Includes
- 20 to 25 anemones
- Instructions
- Aiptasia
- Small, 2 to 4cm
- Very hardy
- Feed brine shrimp or marine rotifers
Specifications
Specifications
For Use With (Application) | Excellent for demonstrating feeding and tactile response, asexual reproduction and regeneration. |
Quantity | 20/Container |
Size | Small |
Scientific Name | Aiptasia |
Includes | 20 to 25 anemones, instructions |
Sufficient For | Class of 30 students |
Product Type | Sea Anemone |
Length (Metric) | 2 to 4 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction