Learn More
Description
Sow bugs are fantastic examples of environmental adaptation. Porcellio (sow bugs) will play dead or run away when disturbed. Armadillidium (pill bugs) roll into a protective ball when nudged.
- Easy to care for in a moist environment
- Great for teaching evolution, adaptation, behavior, and much more
- Field collected
- With instructions
Note: Prepaid coupons allow you to order your organisms in advance. We'll send a coupon(s) that you later redeem by phone, fax, Online web form, or mail. To ensure prompt arrival of material, coupons must be redeemed at least 2 weeks prior to requested delivery date.
Specifications
Specifications
| For Use With (Application) | Great for teaching evolution, adaptation and behavior, easy to care for in a moist environment, suitable for using with AP™ lessons. |
| Storage Requirements | 20°C to 22°C |
| Quantity | 25/Container |
| Includes | Instructions |
| Sufficient For | Class of 25 students |
| Product Type | Pill Bug |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

