Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ Carpet Guard Carpet Protector with Adhesive
Click to view available options
Dimensions (L x W):
24 in. x 200 ft.
36 in. x 200 ft.
36 in. x 500 ft.
Description
- Heavy-duty carpet protectors are ideal for temporary protection in high-traffic areas like hallways, stairways, entrances, and exits
- Water-resistant, puncture-proof, and don't leave behind a residue
- Ideal for preventing accidental spills, stains, or buildup of debris throughout projects
- Durable carpet protectors to get the job done with less clean-up or carpet damage with 3 mil. thick polyethylene
- Ideal for local and federal government end-users and federal prime contractors
- Made in the USA
Specifications
Specifications
Material | Polyethylene |
Length (English) | 200 ft. |
Length (Metric) | 61 m |
Color | Clear |
Type | Adhesive Floor Mat |
Width (Metric) | 61 cm |
Dimensions (L x W) | 24 in. x 200 ft. |
Width (English) | 24 in. |
Thickness (English) | 2 mil |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction