Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

International Enviroguard™ Carpet Guard Carpet Protector with Adhesive

Catalog No. p-200019267
Click to view available options
Dimensions (L x W):
24 in. x 200 ft.
36 in. x 200 ft.
36 in. x 500 ft.

Carpet Guard is easy to use and helps keep carpeting as clean as when you first found it. Simply roll out the protective film to safeguard carpets for up to 45 days.

  • Heavy-duty carpet protectors are ideal for temporary protection in high-traffic areas like hallways, stairways, entrances, and exits
  • Water-resistant, puncture-proof, and don't leave behind a residue
  • Ideal for preventing accidental spills, stains, or buildup of debris throughout projects
  • Durable carpet protectors to get the job done with less clean-up or carpet damage with 3 mil. thick polyethylene
  • Ideal for local and federal government end-users and federal prime contractors
  • Made in the USA

Specifications

Material Polyethylene
Length (English) 200 ft.
Length (Metric) 61 m
Color Clear
Type Adhesive Floor Mat
Width (Metric) 61 cm
Dimensions (L x W) 24 in. x 200 ft.
Width (English) 24 in.
Thickness (English) 2 mil
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.