Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Cascade Cable for Dual LED Lights

Catalog No. p-7235802
Click to view available options
Length (English):
12 in.
36 in.

Cascade cable for dual LED lights to connect up to 10 LED lights in a daisy chain to one power source.

  • Connect up to 10 LED lights from a single power source
  • For cable management in a line of Treston workstations

Specifications

Width (English) 0.25 in.
Quantity 1 Ea.
Length (Metric) 305 mm
Width (Metric) 6 mm
Description Cascade cable
Dimensions (L x W) 12 x 0.25 in.
For Use With (Equipment) Treston Dual LED Lights
Length (English) 12 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.