Learn More
Description
- Solid and stable to prevent movement during use
- Base has one threaded hole in short side with a diameter of 3/8 in. along the short end to accommodate a threaded rod
- Base is heavy weight for increased stability
- Base only, rod not included
Specifications
Specifications
| Material | Steel |
| Height (Metric) | 2.54 cm |
| Height (English) | 1 in. |
| Dimensions (L x W) | 10 x 6 in. |
| Length (English) | 10 in. |
| Length (Metric) | 279.4 mm |
| Width (English) | 6 in. |
| Width (English) Base | 6 in. |
| Width (Metric) Base | 152.4 mm |
| Product Type | Retort Base |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
