Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Cast Iron Support Ring
SDPSCI_ED

Catalog No. S139616
Click to view available options
Diameter (Metric) Rod:
5.1 cm
7.6 cm
10.2 cm
12.7 cm
15.2 cm
17.8 cm
Diameter (English) Rod:
2 in.
3 in.
4 in.
5 in.
6 in.
7 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

The classic cast iron design of this Support Ring is both durable and strong.

  • Cast iron, zinc-plated support ring with boss head clamp and thumbscrew.
  • Distance from support to center of ring is 4.5 in. for all sizes.

Specifications

Material Cast Iron
Height (Metric) 8 mm
Diameter (English) Rod 6 in.
Diameter (Metric) Rod 15.2 cm
Product Type Support Ring
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.