Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Caster Set Dia. 3.93 in. non-ESD (2 - locking, 2 - non-locking)

Catalog No. 83473400
Click to view available options
:
Treston Caster Set; Size: Dia. 3.93 in.

Catalog No. 83-473-400

Supplier: Treston™ 83473400

Only null left
Add to Cart
Add to Cart

Caster Set Dia. 3.93 in. (2 - locking, 2 - non-locking), non-marking. Add casters to Treston workstations for a mobile solution

  • Non-marking
  • Includes 2 locking casters and 2 non-locking casters
  • 12 mm stem for attachment to Treston workstation frames

Specifications

Width (English) 4 in.
Width (Metric) 102 mm
Includes 2 locking and 2 non-locking casters and attachment hardware
Quantity 1 Ea.
Height (Metric) 102 mm
For Use With (Equipment) Treston Workstations
Depth (Metric) 100 mm
Depth (English) 3.93 in.
Description Caster Set dia. 3.93 in. non-ESD (2 - locking, 2 - non-locking)
Height (English) 4 in.
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.